Abbotsford
HOFDPK06R5

HOFFMAN DPK06R5 HINGED KEYBOARD TRAY 600W

Price $8,973.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:DPK06R5
Documents Documents

Description

Easy to mount hinged keyboard tray for a keyboard and mouse for a partial doors configuration. This Hinged Keyboard Tray, DPK, DPK06R5 item measures 250x600xmm has a material of Steel color Light Gray, finish Plated.


Description: Horizontal hinged keyboard tray with lateral sliding mouse pad (L.H, or R.H.). Equipped with panel stay. When the tray is folded out, the enclosure is sealed for dust ingress by a closed chamber.

Material: 1.75 mm steel plate.

Finish: RAL 7035 structured powder coating.

Protection: Complies with IP 44.

Gland Plate - Opening Size: Max keyboard height 50 mm, width 470 mm, depth 185 mm.

Pack quantity: 1 door with hinges, lock, keyboard mounting support, mouse pad and mounting accessories.

When the keyboard is no longer required it can be locked away for security purposes

The enclosure's protection degree is maintained even when the keyboard is in use, and access is limited when closed thanks to the lock on the keyboard tray

Partial door systems can be created if the keyboard tray is mounted together with glazed partial doors, DPM, which provides a good solution for industrial computers

Packages

1 - UNIT - 1