Full height swing frame for 19” equipment that provides additional mounting space. This Full Height Swing Frames, ESFC, ESFC316 item measures 1445x499x80mm with a material of Mild Steel, finish Zinc Plated.
Description: Full height swing frame for 19” components allowing left and right hand opening. Can be used in steel, combinable and compact enclosures. Hinges designed to give extra build-in depth. Adjustable top hinge for square mounting of the swing fram
Maximum load: 1800N, supplied with a self positioning device.
Lock: Two 3 mm double-bit locks.
Material: 19" vertical profiles 2 mm zinc plated steel. Frame: vertical profiles 2 mm and horizontal profiles 3 mm.
Pack quantity: 1 swing frame with hinges.
Mounting requirements: ESFC for 600 mm, 800 mm, 1000 mm, 1200 mm wide steel, combinable enclosures. Add ESFB for mounting in a steel, combinable enclosure.
Lock: two 3 mm double-bit locks
Mounting requirements: ESFC for 600mm (24), 800mm (31), 1000mm (39), 1200mm (47) wide steel, combinable enclosures; add ESFB for mounting in a steel, combinable enclosure