Abbotsford
HOFHR1616413

HOFFMAN HR1616413 IP54 266 ROOFMNT FAN 115V 9011

Price $1,404.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:HR1616413
Documents Documents

Description

HR Top-Mount Filter Fans bolt in place to the top of enclosure ensuring a tight seal. This HR16 Top-Mount Filter Fan, HR1616413 item is rated 115V 266 CFM with a material of Steel colored Black.


Enclosure top mounting

Bolt in place to ensure a tight seal

Terminal block connections

Free airflow up to 266 CFM (452 m3 /hr.) or 348 CFM (591 m3 /hr.)

Packages

1 - UNIT - 1