Abbotsford
HOFLFA104

HOFFMAN LFA104 LEVELLING ADJUSTER, 100

Price $266.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:LFA104

Description

The adjuster has been designed for levelling on uneven floors at the installation site. This Levelling Adjuster, LFA, LFA104 item measures 22x34x68mm has a material of Zinc color Unpainted, finish Plated.


Description: For levelling adjustment on uneven floors at the installation site up to a maximum of 15 mm. Installed through the PF/PFS plinth corner piece.

Material: Zinc plated.

Maximum load: 2500 N per foot.

Pack quantity: 4 pieces with mounting accessories.

Levelling adjuster for floor standing enclosures

The adjuster can be mounted on the assembled enclosure at the installation site

Fully assembled configuration can be levelled when installed on an uneven floor

Packages

1 - UNIT - 1