Abbotsford
HOFMM2006

HOFFMAN MM2006 MARSHALLING PLATE 2000X600

Price $857.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:MM2006

Description

Pre-machined zinc plated steel marshalling plate for combinable floor standing enclosures. This Marshalling Plates, MM, MM2006 item measures 2000x12.5x600mm has a material of Zinc color Unpainted, finish Plated.


Description: Connector plate between two enclosures, or to be used in combination with a raised side door (DNSR). Hole pattern for 24 pin connectors. With MMG cover plates, it can be adapted to 16 pin connectors. Must be mounted with the CCJ06 bracket set

Material: 2 mm zinc plated steel.

Pack quantity: 1 piece.

Mounting requirements: Add CCJ06. Add raised side door DNSR for covering and protection of the connection. Add cover plates MMG for unused cut-outs or to adapt to different connector sizes.

The marshalling plate can be mounted easily either between two bayed enclosures or between an enclosure and a raised side door

The plate allows for 24-pin connectors to be installed

Connectors can be installed easily which will reduce the required labour time

If a side door has been used, operations can be carried out while the main enclosure maintains its protection degree

Separation brackets, CCJ, are required in order to mount the marshalling plate

Cover plates, MMG, can be used if the pin cut-outs need to be adapted or covered up

Packages

1 - UNIT - 1