Abbotsford
HOFMCD20108DGPER5

HOFFMAN MCD20108DGPER5 FLOOR STANDING, 2000X1000X800

Price $6,986.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:MCD20108DGPER5

Description

Modular Double Door Enclosure - MCD Series, NEMA Type 12, IP55, 2 Door - 78.7 x 39.4 x 31.5 inch (HxWxD). The mild steel double door combinable floor standing enclosure range, MCD, is ideal for installation in confined spaces where a single door, when opened, would take up too much space in front of the enclosure. The doors' loading capacity also increases as it is divided over two doors. With a IP 55 protection degree, components inside the enclosure are well protected and makes it well suited for many different applications.

Packages

1 - UNIT - 1