Abbotsford
HOFMCD22166R5

HOFFMAN MCD22166R5 FLOOR-STAND MCD ENC

Price $8,217.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:MCD22166R5

Description

Modular Double Door, with plate, rear panel, 2200 x 1600 x 600 mm size, gray colour, mild steel material. The mild steel double door combinable floor standing enclosure range, MCD, is ideal for installation in confined spaces where a single door, when opened, would take up too much space in front of the enclosure. The doors' loading capacity also increases as it is divided over two doors. With a IP 55 protection degree, components inside the enclosure are well protected and makes it well suited for many different applications.

Packages

1 - UNIT - 1