Abbotsford
HOFSPM1205R5

HOFFMAN SPM1205R5 SIDE PANELS 1200X500 (2)

Price $656.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:SPM1205R5

Description

Side Panels, SPM, 1200x19x500mm, Light Gray, Mild Steel


Description: Easy one man assembly. Sealed by an extruded, one piece polyurethane gasket and mounted with 8 screws and new patented retainers. Can be replaced by the side door DNS.

Material: 1.5 mm steel plate.

Finish: RAL 7035 structured powder coating.

Protection: IP 55, TYPE 12, 13 in combination with MCS. IP66, TYPE 4, 12, 13 in combination with MCS-HP.

Pack quantity: 2 panels with mounting accessories.

Packages

1 - UNIT - 1