Abbotsford
HOFP2KOD20128T3R

HOFFMAN P2KOD20128T3R PKG 2000X1200X800 2DR 3R

Price $5,270.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2KOD20128T3R
Documents Documents

Description

ProLine G2 Industrial Packages are ready-to-use solutions in Type 3R environments. This ProLine G2 Industrial Packages Type 3R 2-Door, P2KOD20128T3R item measures 2000x1200x800mm with a material of Steel colored Lt Gray.


12-gauge (2.5 mm) roll-formed steel with welded corners, and hybrid frame profile for superior performance under load

Consistent with Type-12 Industrial Packages, fasteners/brackets material upgraded to limit oxidation

Smooth glide latching system on door for a solid seal with a low closure force

Galvanized Duro-Stand gland plate base

Frame features a 25-mm DIN standard, alternating rectangular and round hole pattern

Seamless Polyurethane gasket provides a water-tight, dust-tight seal against moisture and contaminants

Door bar system and two grounding studs present

Single/primary door includes 3-point roller latch system with timed latch engagement

2-door enclosures include overlapping double doors to provide full-width open front; secondary door latches with two levers

Reversible hinging on single doors (default left hinge) and overlapping double doors (default right door primary)

Packages

1 - UNIT - 1