Abbotsford
HOFP2KXD1845

HOFFMAN P2KXD1845 EXT DISC PKG 1800X400X500

Price $3,721.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2KXD1845
Documents Documents

Description

ProLine G2 Sequestr External Disconnect mitigate arc flash by isolating power from main enclosure. This ProLine G2 Sequestr External Disconnect Type 12, P2KXD1845 item measures 1800x400x500mm with material of Steel colored Lt Gray.


12-gauge (2.5 mm) roll-formed steel with welded corners, and hybrid frame profile for superior performance under load

Frame features a 25-mm DIN standard, alternating rectangular and round hole pattern

Standardized on 400mm (15.7-in.) solution width

Disconnect provision on mullion door will accept the following types of flange-mounted disconnect devices: Allen-Bradley - Bulletin 1494V disconnect switches and circuit breakers with flange-mounted, variable-depth operating mechanisms; ABB Controls (Disc

Mullion door with standard disconnect cut-out is hinged on the left, with adjacent door hinged on the right; mullion door is opened via two quarter-turn cams; both mullion and adjacent doors hinge 140-degrees

Door on right-hand side of Sequestr unit is considered a secondary door, with interlocking components included

Interlock components supplied to control primary door of adjacent enclosure to the left (enclosure sold separately), along with secondary door of Sequestr solution

Interlock must be defeated to unlock door(s); the primary door must be in the open position to open any secondary door in the system

A low-profile flush swing handle with key lock (other options available) operates an internal 3-point latch system on the right-hand door

Should be bayed to a ProLine G2 Industrial Package, or similar configuration, however a Sequestr Barrier Panel (not included) must be used to maintain disconnect integrity

Packages

1 - UNIT - 1