ProLine G2 Sequestr External Disconnect mitigate arc flash by isolating power from main enclosure. This ProLine G2 Sequestr External Disconnect Type 12, P2KXD2245 item measures 2200x400x500mm with material of Steel colored Lt Gray.
12-gauge (2.5 mm) roll-formed steel with welded corners, and hybrid frame profile for superior performance under load
Frame features a 25-mm DIN standard, alternating rectangular and round hole pattern
Standardized on 400mm (15.7-in.) solution width
Disconnect provision on mullion door will accept the following types of flange-mounted disconnect devices: Allen-Bradley - Bulletin 1494V disconnect switches and circuit breakers with flange-mounted, variable-depth operating mechanisms; ABB Controls (Disc
Mullion door with standard disconnect cut-out is hinged on the left, with adjacent door hinged on the right; mullion door is opened via two quarter-turn cams; both mullion and adjacent doors hinge 140-degrees
Door on right-hand side of Sequestr unit is considered a secondary door, with interlocking components included
Interlock components supplied to control primary door of adjacent enclosure to the left (enclosure sold separately), along with secondary door of Sequestr solution
Interlock must be defeated to unlock door(s); the primary door must be in the open position to open any secondary door in the system
A low-profile flush swing handle with key lock (other options available) operates an internal 3-point latch system on the right-hand door
Should be bayed to a ProLine G2 Industrial Package, or similar configuration, however a Sequestr Barrier Panel (not included) must be used to maintain disconnect integrity