Abbotsford
HOFPACV01

HOFFMAN PACV01 VENTED FRONT PANEL 1U/3MM

Price $49.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PACV01

Description

This front panel is used to cover empty sections in order to Improve the enclosure's cooling capability. This Ventilated Front Panels, PACV, PACV01 item measures 44x483x11.5mm has a material of Mild Steel color Light Gray, finish Powder Coated.


Description: Ventilated 19" front panel.

Material: 3 mm steel.

Finish: RAL 7035.

Pack quantity: 1 piece.

Packages

1 - UNIT - 1