Abbotsford
HOFPAP01CE

HOFFMAN PAP01CE PATCH PANEL CE 1U

Price $602.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PAP01CE

Description

This panel has the same finish as the enclosure and provides openings for cabling so that equipment can be connected. This Patch Panels, PAP, PAP01CE item measures 43.7x482.6x20mm has a material of Mild Steel color Light Gray, finish Powder Coated.


Description: For cable entry, with edge protection or for connectors RJ45. A 20 mm band on one side is left unpainted on the rear side for optimal earthing with the 19'' profile.

Material: 1.5 mm galvanized steel.

Finish: RAL 7035.

Pack quantity: 1 piece.

Packages

1 - UNIT - 1