Abbotsford
HOFPWB03

HOFFMAN PWB03 POWER DISTRIBUTION BOX 3U

Price $3,981.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PWB03
Documents Documents

Description

It segregates switches from other components to avoid interferences. Can be mounted on the 19" profiles where required. This Power Distribution Box, PWB, PWB03 item measures 133x482x152mm has a material of Mild Steel color Light Gray, finish Powder Coated.


Description: For circuit breakers, switches or sockets installed in racks. Opening for up to 22 modules (18 mm). DIN rail adjustable in depth by 15 mm. Box is equipped with two earthing rails 10 x 8 mm. Length is 120 mm with 15x M5 connections each. Cable

Material: 1.5 mm steel plate.

Finish: RAL 7035.

Pack quantity: 1 piece.

Packages

1 - UNIT - 1