Abbotsford
HOFTHERM26F

HOFFMAN THERM26F FAN HEATER THERMOSTAT 230 F

Price $184.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:THERM26F
Documents Documents

Description

Mechanical thermostat for controlling filter fans and heaters. This Thermostat Controller, THERM26F item measures 2.64x1.97x1.50 inches with a material of Lt Gray, Plastic rated 230V Fahrehneit.


Registers surrounding air and can switch inductive and resistive loads via snap-action contact

Clips for vertically mounting on 35 mm DIN rail (EN 60715)

An integrated resistor (RF) can be connected to improve the switch temperature difference

An integrated resistor (RF) can be connected to improve the switch temperature difference

Packages

1 - UNIT - 1