Abbotsford
HOFUVT4554

HOFFMAN UVT4554 VENTILATION MODULE 455-670MM

Price $8,558.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:UVT4554

Description

The ventilation module guarantees air circulation when many components are mounted and it can be installed wherever. This Ventilation Modules With Thermostat, UVT, UVT4554 item has a material of Mild Steel color Black, finish Powder Coated.


Description: Ventilation shelf with controller that regulates the temperature and air flow inside the racks. The unit consists of a fan controller and 2 or 4 fans inside a one unit shelf. The electronic sensor can be attached where the temperature is most

Voltage: 200-235 V.

Alternating current frequency: 5060 Hz.

Power of the fan: 22 Watt.

Consumption current: 0.28A / 0.56A.

Air circulation: 4.4 / 8.8 m³/min.

Measurement limits: -50 ºC ... +125 ºC.

Measurement accuracy: +/-0.5ºC.

Working temperature: 0...+50ºC.

Relative air humidity (air temp. +35C): 80%.

Packages

1 - UNIT - 1