Abbotsford
IDI46402

IDEAL 46-402 UNDERGROUND SPLICE KIT

Price $33.83 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:46-402

Description

IDEAL, Underground Splice Kit, Thermo-Shrink, Al/Cu Splice Kits, Cable Size: 4 - 1/0 AWG, Voltage Rating: 600 V, Operating Temperature: 105 DEG C


Direct burial rated, underground splice kits

Heavy-wall heat shrink tubing with adhesive liner provides complete insulation and protection

Connector can be used for aluminum and/or copper cable

Meets the requirements of the 2005 NEC Code 110-14(B)600V maximum, 105°C rating

UV resistant

Packages

1 - UNIT - 1