Abbotsford
JUNJPDZ6NCMFMVOLTZT10

ACUITY 6 inch Juno Podz New Construction Mounting Frame

Price $33.97 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:2847XE

Description

Juno Podz 6 inch New Construction Mounting Frame for use with round and square trim modules. Multi-Volt (120 to 277 V), 0 to 10 V, 10% dim voltage or driver. 22-gauge die-formed galvanized steel mounting frame. Rough-in section (junction box, mounting frame and bar hangers) fully assembled for ease of installation. Pre-installed Air-Loc gasket applied to frame. Conduit cable with quick connect electrical plug pre-wired on junction box and allows for easy electrical connection with the trim module. Junction box provided with (5) 1/2 inch and (1) 3/4 inch knockouts, (4) knockouts for 12/2 or 12/3 NM cable and ground wire. UL listed and cUL listed for through-branch wiring, maximum of 6 No.12 branch circuit conductors. Junction box provided with removable access plates. Knock-outs equipped with pry out slots. Includes Patented (US Patent D552,969) Real NailĀ® 3 bar hangers: telescoping system permits quick placement of housing any where within 24 inch O.C. joists or suspended ceilings. Includes removable nail for repositioning of fixture in wood joist construction. Integral T-bar notch and clip for suspended ceilings.

Packages

1 - UNIT - 1