Description
This horizontal louver faceplate is used in conjunction with single gang outdoor LED step light. It directs all light downwards, casting a low, even spread of light, adding discreet lighting to decks or outdoor steps.
Specifications
| Brand Name | Cutler Hammer | Sub Brand | Juno |
| Item Name | Manual Motor Protector | Type | Rotary, Round |
| Voltage Rating | 120 V | Amperage Rating | 0.63 - 1 A |
| Frame Size | B | Trip Class | 10 |
| Dimensions | 127 mm OD | Series/Model | XT |
| Material | Aluminum | Color/Finish | White |
| Temperature Rating | -30 °C | Includes | Control Unit |
| Standards | CSA Std. C22.2,UL 508 | Application | For Motor and Power Control Equipment |
| UPC | 771250586568 |
Packages
| 1 - UNIT - 1 | 2 - UNIT - 2 |