Abbotsford
LTL0JTD045TXID

LITTELFUSE 0JTD045.TXID 45A 600V JTD_ID Indicating Series Class J POWR-PRO Time-Delay Fuse

Price $50.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FUSETEK
Manufacturer #:0JTD045.TXID

Description

The JTD_ID Indicating* Series fuses provide visual blown indication and maximum protection in a compact size. These time-delay, dual-element fuses carry the Littelfuse POWR-PRO® advanced technology designation and are specifically designed for circuits where space is at a premium. They are ideal for use in systems with high in-rush currents. The JTD_ID fuses offer a patented design that reduces nuisance fuse openings. In addition, they provide Type 2 “No Damage” protection for both NEMA- and IEC-type motor circuit components. These fuses help lower the costs associated with downtime, provide longer fuse life by minimizing nuisance openings, increase system performance by minimizing equipment damage, and improve safety by minimizing accidents. The POWR-PRO performance brand offers advanced technology protection features, such as self-certification to 300,000 A rms symmetrical and superior current-limiting capability. The self-certification at 300,000 A meets the current trend toward higher short-circuit current ratings (SCCR). Self-certification testing was conducted at a nationally recognized testing laboratory, and the tests were UL witnessed. The POWR-PRO design also includes blown fuse indication for maximum security and protection.

Packages

10 - UNIT - (10)