Abbotsford
LTLAF050000

LITTELFUSE AF0500-00 100-240VAC 110-250VDC AF0500 Series Arc-Flash Relay

Price $4,931.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FUSETEK
Manufacturer #:AF0500-00

Description

The AF0500 is a microprocessor-based arc-flash relay that limits arc-fault damage by detecting the light from an arc flash and rapidly tripping the feeder breaker. The unit is well suited for switchgear, transformer and power converter applications. Sensors, inputs, and connections are health monitored to ensure fail-safe operation. A secondary solid-state trip circuit provides a redundant trip path. A USB port is used for configuration and access to event logs. AF0500 includes an Ethernet interface and supports Modbus® TCP communication. Zone tripping, upstream breaker tripping and tie breaker tripping applications can be easily configured. A number of control inputs allows interconnection of multiple AF0500 units to form a system.

Packages

1 - UNIT - 1