Abbotsford
LTLSRP1CCDZL025TCE

FUSETEK SRP1-CCDZL-025TC-E SSR HP LE 1X25A/240VACZC DC IN IP20

Price $92.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FUSETEK
Manufacturer #:SRP1-CCDZL-025TC-E

Description

SRP1-CC...E Series Low Noise Solid State Relay with 25 A output max current, 240 VAC output voltage, zero cross output switching style, TVS output overvoltage protection, 6 to 32 VDC input voltage range. Solid-state relays (SSRs) specifically optimized to reduce electromagnetic emissions (RFI), making them ideal for use in electrically noise-sensitive applications. Designed to meet EN 50081-1 standards for electromagnetic compatibility in residential, commercial, and light industrial environments, these relays ensure reliable switching while minimizing interference.

Packages

12 - UNIT - (12)