Abbotsford
LUMRG24S432NXAT

T&B RG24S432NXAT 24V NEMA-4X EM UNIT NO-HD,AT

Price $2,365.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:T&B
Manufacturer #:RG24S432NXAT
Documents Documents
Country of origin:Canada

Description

Battery Unit, Battery Type: lead-calcium, Voltage DC: 24V, Battery Wattage: 432W, Unit Type: NEMA-4X, self-powered, 120/347VAC, no lamps, diagnostics, audible, Head Style: shielded, Battery Run Time (Minimum): 30 minutes

Packages

1 - UNIT - 1