Abbotsford
LUTDVPRORWHC

LUTRON DV-PROR-WH-C Diva PRO MAX LED+ Dimmer, White

Price $127.56 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:DV-PROR-WH-C
Documents Documents

Description

Diva Dimmer Switch - LED+ Pro Max, 250W LED/500W ELV/400VA MLV, Neutral Optional, Multi-Location, 120V, DV-PROR-WH-C, White


A versatile dimmer solution designed to handle multiple lighting load types, helping reduce callbacks and job delays

Maximum power rating: works with up to 250W dimmable LED, 500W ELV/Inc/Hal, or 400VA MLV

Neutral optional for LED/Inc/Hal; neutral required for ELV and MLV installations

Phase-selectable dimming helps to reduce flicker, buzzing, and humming across LED, ELV, MLV, and INC/HAL loads, all from a single control

One dimmer for virtually any residential lighting application, including ELV tape/strip lighting, MLV track lighting, outdoor lighting (via indoor switch), and dimmable LED general and task lighting

Enables 3-way when used with a mechanical 3-way switch, or multi-location control when used with Lutron Accessory Switch (ST AS XX); supports up to 10 locations per dimmer

Captive slider sets preset light levels; soft glow light bar makes the dimmer easy to find in the dark

Built to last and backed by a 10 year warranty with product registration (5-year warranty without registration)

Supported by 24/7 customer support for fast, worry free installs

Includes one (1) Lutron Diva Dimmer Switch - LED+ Pro Max model, wall plate sold separately

Packages

1 - UNIT - 1