Diva Dimmer Switch - LED+ Pro Max, 250W LED/500W ELV/400VA MLV, Neutral Optional, Single Pole/Multi-Location, 120V, DV-PRO-WH, White
A versatile dimmer solution designed to handle multiple lighting load types, helping reduce callbacks and job delays
Maximum power rating: works with up to 250W dimmable LED, 500W ELV/Inc/Hal, or 400VA MLV
Neutral optional for LED/Inc/Hal; neutral required for ELV and MLV installations
Phase-selectable dimming helps to reduce flicker, buzzing, and humming across LED, ELV, MLV, and INC/HAL loads, all from a single control
One dimmer for virtually any residential lighting application, including ELV tape/strip lighting, MLV track lighting, outdoor lighting (via indoor switch), and dimmable LED general and task lighting
Enables 3-way when used with a mechanical 3-way switch, or multi-location control when used with Lutron Accessory Switch (ST AS XX); supports up to 10 locations per dimmer
Captive slider sets preset light levels; soft glow light bar makes the dimmer easy to find in the dark
Built to last and backed by a 10 year warranty with product registration (5-year warranty without registration)
Supported by 24/7 customer support for fast, worry free installs
Includes one (1) Lutron Diva Dimmer Switch - LED+ Pro Max model, wall plate sold separately