Abbotsford
METSWC615ASS30T

METTLER TOLEDO 30730534 Weigh Module SWC615-A PowerMount Stainless Steel 30 Tons

Price $14,110.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:METTLER TOLEDO INC
Manufacturer #:30730534

Description

SWC615-A PowerMountTM weigh modules do not compromise on safety. Anti-uplift, downstop protection and 360° checking are incorporated in the weigh module design to prevent damage in case of accidents.SWC615-A PowerMountTM ensures proper scale system installation, right from the start. Service features, including SafeLock™, provide easy and trouble-free setup. The weigh modules are also de signed for dynamic-loading applications such as conveyors, mixers and blenders.POWERCELL® load cells have a rocker-pin design that automatically aligns load forces for accurate weighing. These hermetically sealed load cells are rated IP68/IP69K and can be used in all environments. The load cells are easy to inspect or replace and provide proactive alerts in case of damage.Monitor individual load cells for overload, temperature extremes, zero drift, and more. Breach detection warns if the load cell’s hermetic seal has been broken. This enables reaction before the system weighs incorrectly or shuts down completely to ensure the highest uptime.

Packages

1 - UNIT - 1