Abbotsford
MIL282820E

MILWAUKEE 2828-20E M18™ Brushless String Trimmer (Tool-Only)

Price $202.96 $317.43 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2828-20E

Description

The MILWAUKEE® M18™ Brushless String Trimmer delivers the power to clear thick brush and a lightweight design. The brushless motor provides optimal performance for grass trimming applications and provides up to 6,200 RPM to maintain cutting performance in dense grass. Paired with REDLINK™ Intelligence and an M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 (battery not included), the trimmer provides efficient power delivery, providing users with longer run-time. The trimmer features high and low speed settings with a variable speed trigger. High speed provides the power to take on demanding applications, and low speed maximizes run time with the power for standard grass trimming. The 16" cutting swath trims more grass in a single pass, which increases the user's productivity. The string trimmer head delivers a simple line-loading experience and can be loaded with 25' of .080 or 20' of .095 trimmer line in under 30 seconds. This MILWAUKEE® cordless string trimmer is a part of the M18™ System, which is fully compatible with over 300+ solutions.


Power to Clear Thick Brush, Lightweight Design

Milwaukee® Brushless Motor delivers up to 1.39 HP

Fully compatible with the M18™ System featuring over 300+ tools

REDLINK™ Intelligence constantly monitors and controls the power delivery from battery to motor ensuring maximum performance

Adjustable Cutting Swath: 14" - 16"

2 Speed Control: High speed for demanding applications and low speed for maximizing run-time

Variable Speed Trigger: Allows trigger feathering for ultimate user control

Milwaukee® Easy Load Trimmer Head holds 25’ of line and can be loaded in under 30 seconds

Line Diameter: 0.080” / 0.095”

Packages

1 - UNIT - 1