Abbotsford
MIL293320

MILWAUKEE 2933-20 M18™ FORCE LOGIC™ Single Channel Strut Shear

Price $5,499.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2933-20

Description

The MILWAUKEE® M18™ FORCE LOGIC™ Single Channel Strut Shear is the Most Productive Way to Shear Strut on the jobsite. Utilizing Milwaukee® proprietary Shearing Dies, the Strut Shear delivers square, clean shears without additional filing or deburring. The integrated strut support plate offers a quick 4in/10cm measurement offset for simple, repeatable shears, increasing productivity on site. The Strut Shear’s dual die design eliminates exposed blades and reduces the chance of cut and laceration injuries on jobsites. This highly portable Strut Shear offers unmatched versatility, allowing you to easily shear on any flat surface or chain vice at the point of installation around the jobsite. The integrated tri-stand chain vice mount allows seamless integration into any brand chain vice to keep users productive. Featuring Milwaukee® ONE-KEY™ Technology, view tool usage, receive notifications for recommended maintenance, and lock the tool out for added security to protect your investment. The kit includes (1) 1-5/8” x 1-5/8” Single Channel Shearing Dies and a soft-sided carrying bag with pockets that can accommodate (3) additional Shearing Die Sets. Additional Accessory Dies available: 13/16” x 1-5/8” Dies (49-16-1316), 7/8” x 1-5/8” Dies (49-16-0078), Combination 13/16” & 1-5/8” Dies (49-16-1513), and Combination 7/8” & 1-5/8” Dies (49-16-1578).


Strut Support plate offers a quick 4in/10cm measurement offset for simple, repeatable shears.

No exposed blades.

Installation ready cuts with no filing and deburring.

Tri-Stand chain vice mount allows easy integration into any brand chain vice.

250+ shears on 1-5/8” Pre-Galv Strut on a single M18 XC 5.0ah charge (sold seprately).

Die Retention Arm allows for tool free die change.

Two Stage Trigger activates the LEDs without activating the tool.

Dual LEDs provide light to both sides of the head to properly illuminate the working area.

Auto ram return on trigger release allows for instant set up for your next shear.

Trigger Lock Out prevents unwanted tool activation in transport, set up, and tear down.

Packages

1 - UNIT - 1