Abbotsford
MIL365022CT

MILWAUKEE 3650-22CT M18™ Compact Brushless 1/4" Hex Impact Driver Kit

Inventory
Unavailable for order at Abbotsford
Manufacturer:MILWAUKEE
Manufacturer #:3650-22CT

Description

The MILWAUKEE® M18™ Compact Brushless ¼” Hex Impact Driver is more compact with faster driving speeds. Measuring only 4.4" in length and 2.1" in width, the compact size allows for better access in tight spaces while being lightweight and portable. The brushless motor technology provides 1,700 in-lbs of torque and up to 3600 RPMs for faster speed and increased productivity. MILWAUKEE® REDLINK™ Intelligence optimizes the way the M18™ REDLITHIUM™ batteries work with the impact driver for best-in-class performance. Premium components and an all metal gearcase provide durability that professionals require. This kit includes the M18™ Compact Brushless ¼” Hex Impact Driver, (2) MILWAUKEE® M18™ REDLITHIUM™ CP2.0 Battery, (1) MILWAUKEE® M12™/M18™ Multivolt Charger, and (1) Contractor Bag. The Compact Brushless ¼” Hex Impact Driver is part of the M18™ system, fully compatible with over 250+ solutions.


Compact size allows for unrivaled access in tight spaces

Brushless Motor delivers the power to quickly complete most common applications

Enhanced variable speed trigger control helps reduce damage to fastener and material

Professional Durability with all metal gearcase and gears

0-3600 RPMs

1,700 in-lbs. of Peak Torque

4.4" in Length and 2.1" in Width

2.6 lbs with kitted battery

5 year tool warranty, 2 year battery

Compatable with 250+ solutions

Packages

1 - UNIT - 1