Abbotsford
MIL48739061

MILWAUKEE 48-73-9061 CUT LEVEL 6 PROTECTIVE SLEEVES

Price $35.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-9061

Description

The MILWAUKEE® 18" ANSI/ISEA 105-2024 Cut Level 6 Protective Sleeves deliver ULTIMATE BREATHABILITY and ALL DAY PROTECTION. The sleeves are knit from a high-dexterity material and provide cut-resistant performance while maintaining a light & breathable, 15-Gauge construction to preserve tactile control. Rated EN388 - 3X42D, the sleeves feature fast moisture-wicking fabric that works fast to help users stay cool and dry while providing UPF 50+ sun protection. An extended wrist cuff and an integrated bicep strap give a comfortable, adjustable fit that secures coverage without limiting movement, and a color-coded wrist by cut level simplifies identification. Sold as a pair, these MILWAUKEE® Cut-Resistant Sleeves deliver a specific solution focused on breathability, moisture management, fit, and standardized cut protection.

Packages

6 - UNIT - (6)