Abbotsford
MIL49162864

MILWAUKEE 49-16-2864 M18™ HTIW 2864 Protective Boot

Price $50.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-16-2864

Description

The Milwaukee Protective Tool Boot is for use with the M18 FUEL 1in. High Torque Impact Wrench (Model 2864-20) only. This product provides a lightweight, durable solution that is meant to protect the tool and work surface. A durable rubber design will withstand corrosive materials commonly found in maintenance environments. Not for use on or near live electrical circuits. Use on any other product may result in damage to tool motor and may void tool warranty.


Form-fitting, lightweight design protects the tool and work surface while adding minimal size or weight to the tool

Flexible material allows for easy install and removal

Durable proprietary rubber designed to withstand corrosive materials commonly found in maintenance environments

Superior performance tool protection

Not made for use on or near live electrical circuits

Specifications

Brand Name Milwaukee Tool Sub Brand M18™
Material Rubber Color Black
UPC 045242506408

Packages

1 - UNIT - 1