Abbotsford
MILM770GSM

MILWAUKEE M770G-SM WORKSKIN™ Sunshade Hat - Gray SM

Price $53.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:M770G-SM

Description

Part of the MILWAUKEE® WORKSKIN™ Collection, the Sunshade Hat is BUILT TO FIGHT SWEAT. Stay protected and comfortable with the WORKSKIN™ Sunshade Hat, featuring UPF 50+ sun protection and a wide, 3” full-brim. The detachable neck shade protects your neck and can be removed and stored in the onboard pocket. For added versatility, the neck shade can be clipped onto any ball cap by sliding the clips on both sides of the bill and pulling them forward for a secure fit. The WORKSKIN™ Sunshade Hat features a custom-wicking sweatband and anti-odor technology to keep you comfortable while you work. Its water-resistant shell guards against light rain. Designed with a lightweight and breathable fabric, this hat promotes airflow through vents around the crown, keeping you cool. Secure the WORKSKIN™ Sunshade Hat to your head using the adjustable crown cord or chin cord. Snap the brim up for a versatile look or to accommodate headphones and hearing protection. Milwaukee® WORKSKIN™ products are developed in collaboration with feedback from users across the trades through continuous job site research.


UPF 50+ Sun Protection: Blocks harmful UV rays

Custom Wicking Sweatband: Moisture wicking and quick drying, keeps sweat off the eyes and face

Detachable Neck Shade: Offers superior neck protection and easily clips onto any ball cap

Water-Resistant Shell: Helps repel light rain and moisture, ensuring the interior stays dry and protected

Lightweight and Breathable: Durable, lightweight fabric with a vented design for optimal airflow

Personalized Fit and Style: Adjustable crown cord, detachable chin cord, and brim snaps for a tailored fit and versatile look

Onboard Storage Compartment: For easy neck shade and chin cord storage

Anti-Odor Sweatband: Combats odor build-up while working

Available in Small/Medium and Large/X-Large Sizes

Packages

1 - UNIT - 1