Abbotsford
NDRRZR614WH

DISTRI-LITE 6-inch 5CCT RAZOR•B Stepped Baffle Regressed LED Downlight, White

Price $34.14 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:NDR LIGHTING
Manufacturer #:RZR-614-WH-T24

Description

NDR Lighting is bringing the classic stepped baffle design to its flagship Razor Series. This elegant feature offers an anti-glare look to any room’s ceiling.With high lumen output and NDR’s legendary build quality, the Razor•B Series will take over the recessed LED downlight market in a heartbeat.This latest CCT (Correlated Color Temperature) technology is offered in a low-profile design. It features five (5) color temperatures, 27K, 3K, 35K, 4K & 5K to select from. The color temperature selector is located on the light unit, which allows for color selection to be made at final install stage. It is IC and AIR-TIGHT rated and allows installation in almost any location. Whether it is a Remodel or New Construction installation, this unit is well suited for indoor / outdoor residential, hospitality, commercial and multifamily applications.

Packages

1 - UNIT - 1