Abbotsford
NDRRZR621WH

NDR LIGHTING RZR-621-WH-T24 FIXT LED SLIM RCS 6in ICGIMBAL 5CCT 1070L WH DIM

Price $39.34 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NDR LIGHTING
Manufacturer #:RZR-621-WH-T24

Description

Razor-G CCT Series Gimbal Downlight with 3K - 4K - 5K selectable color temperature. Aluminum Die cast with powder paint coat preventing discoloring and rusting. Plenum rated cable used to connect light unit and junction box. Aluminum extrusion, with full 1/2 inch knockouts on each side and the end of the junction box. Wiring compartment allows for (6) 12 gauge (AWG) or (8) 14 gauge (AWG) insulated conductors. Connection to one (1) downstream unit is permitted within the junction box compartment. The compartment satisfies junction box volume requirements of CSA C22.2 No. 250.0/UL 1598. Ideal for shallow ceiling installations with no housing required. Steel spring clip for easy installation and suitable in t-grid and drop ceiling applications. Back-lit LED technology uses light guided plate to distribute light. A polycarbonate lens is used to provide even illumination throughout the installation. The regressed design offers an anti-glare feature.

Packages

24 - UNIT - (24)