Abbotsford
NDRTLCKIT3SV

DISTRI-LITE TL-CKIT3-SV 24V Pinnacle Series Tape Light Diffuser Kit, Silver

Price $20.39 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NDR LIGHTING
Manufacturer #:TL-CKIT3-SV

Description

The Pinnacle Series Tape Light Diffuser Kits provide a sleek look and a smooth diffused light output.These Diffuser Kits are compatible with any of the 24 V Pinnacle Series tape light models. Each kit includes five 39” channels and frosted lenses, end caps pairs and mounting clips. The end caps are designed to provide a clean end finishing on the Pinnacle Series’ channels. Every other end cap has an opening to allow for the 24 V wire leads to pass through the end cap to the tape installed in the channel.The mounting clips are straight mounted clips designed to securely mount the Pinnacle Series channel. Each kit includes 15 clips and installation screws.

Packages

5 - UNIT - (5)