Abbotsford
PAS885TREXWRGRY

PASS & SEYMOUR 885TREXWRGRY RADIANT CCA RESI RECEPTACLE 15A TRWR GRY

Price $14.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:885TREXWRGRY

Description

Add a contemporary finish while expediting installation time with this external pressure plated outlet from the radiant Collection. Requiring no need to loop the wire, the outlet reduces the risk of improper wiring for a seamless install. It provides additional space to easily fit larger wire gauge sizes, up to #10 wires. Also including tamper and weather* resistance, this model was designed for use in outdoor spaces. Made exclusively for use with screwless Wall Plates from the radiant® Collection, sold separately.


Back and side wire termination options accepts #14–#10AWG solid & stranded wires, Copper-clad aluminum, and copper wire

External pressure plate enables faster installation by eliminating the need to loop wire

Protects children with a patented tamper-resistant shutter system that prevents improper insertion of foreign objects, complete with "invisi-shutters" for an invisible effect.

Quality materials, durability and time-tested design

Accepts CCA/copper wire

Easy to find product marking to ensure compatibility and reduce job shutdown

Designed with weather-resistance for use in outdoor locations such as decks, patios and pool areas. *Must be installed in weatherproof enclosure per NEC requirements.

Pairs with while-in-use weather-proof cover.

Back and side wire termination options accepts #14–#10AWG solid & stranded wires, Copper-clad aluminum, and copper wire

Packages

1 - UNIT - 1