Abbotsford
PASRT230W

PASS & SEYMOUR RT230W TIMER SWITCH 30 MIN 800W 1/4HP W

Price $39.08 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:RT230W

Description

This digital timer switch provides users with easy and automatic control of lighting and fans in garages, bathrooms, attics, closets, pantries and more. With four preset buttons – and timeframes up to 30 minutes – users can rest assured lighting and power in low traffic areas won't be left on unintentionally, and an indicator light shows visual representation of the amount of time remaining. It also includes a manual on/off paddle switch for added convenience. When the switch is off, a locator light illuminates to help users find the switch in the dark. This in-wall countdown timer switch installs easily in place of a standard light or fan switch or older spring-wound timer. As a part of the radiant® Collection, this timer can easily coordinate with matching switches, dimmers and outlets in the same collection. Made exclusively for use with screwless Wall Plates from the radiant Collection, sold separately.


Works with a variety of light bulbs or fixtures, including: LED, CFL, ELV, MLV, Incandescent, Fluorescent, Electronic Ballast, and 1/4HP motor loads

Automates control of lights or small motor load for energy savings and convenience

Four preset shut-off time buttons include 5-10-15-30 minute options with separate on/off paddle switch for manual control

Installs easily in place of a standard light or fan switch, or older spring-wound timer

Ideal for bathroom fans, exhaust fans, closets, pantries, garages, attics

Locator light illuminates when switch is off, emitting a soft glow to help find it in the dark

Complete the look with a sleek and screwless radiant Wall Plate, and coordinate with other designer switches and outlets from the radiant Collection

Follow energy efficiency standards to reduce unnecessary power usage

Indicator light shows visual representation of the amount of time remaining, flashing one minute before each time delay transition.

Packages

1 - UNIT - 1