Abbotsford
PASTR15DVSGRY

PASS & SEYMOUR TR15DVSGRY TR15 TOOLLESS DUP RECEPT 15A/125V GRY

Price $9.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TR15DVSGRY

Description

The PowerHold receptacle maximizes contractor productivity, reduces errors and enhances profitability while delivering faster, more reliable results. With fast terminations, superior wiring retention and color-coded levers that ensure accurate connections, this standard receptacle makes the installation process quick, easy and safe.


Superior Wire Retention: With a retention force greater than 30 .lbs, our receptacle's unique wire retainer geometry ensures consistent, reliable connections that are twice as strong as the competition.

Sleek, Space-Saving Design: Up to 23% shallower than competitive devices, our receptacle offers a streamlined design without compromising on performance.

Error-Free Installation: Horizontal color-coded levers (white/neutral, black/hot, green/ground) reduce the risk of miswiring, while an audible snap confirms the lever is securely closed. **50% wider than the competition for better usability

Maximize Productivity: With installation times reduced to under a minute per device, our receptacle significantly boosts your productivity, enabling you to take on more projects and complete them ahead of schedule.

Fast Installation: Streamlines your workflow, making installations quicker and easier.

Boost Profitability: By slashing installation times and minimizing errors, our receptacle allows you to complete more work in less time, driving higher profitability on every project.

Built For Tomorrow: Dependable connections that stay secure during use, yet are easily changeable for future updates or renovations.

Terminal compartments isolated and fully encapsulated from each other for positive conductor containment

Easily accessed break-off, line and load-contact connecting tab for fast, easy split-circuit wiring.

Packages

1 - UNIT - 1