Abbotsford
PASTR15USBAC6BK

PASS & SEYMOUR TR15USBAC6BK 15A 125V Tamper-Resistant Duplex Receptacle with USB A/C Fast Charging Ports,

Price $86.05 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TR15USBAC6BK

Description

Combination Tamper-Resistant 15A Duplex Convenience Receptacles with two fast charging 6A USB ports Type A and C


Protects children: patented shutter system helps prevent improper insertion of foreign objects

Meets National Electrical Code® Tamper Resistant requirement

Conducts an automatic test every three seconds, ensuring it’s always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced.

It also has our proven SafeLock® Protection feature: if critical components are damaged and protection is lost, power to the receptacle is disconnected

High-impact-resistant thermoplastic construction with tri-drive terminal screws

Side wire termination accepts #14–#10AWG solid & stranded wires, Copper-clad aluminum, and copper wire

Packages

10 - UNIT - (10)