Abbotsford
PHI134T8CNG48840MX18G

SIGNIFY 610287 13.4T8/CNG/48-840/MX18/G 25/1

Price $8.97 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:610287

Description

The perfect lamp for contractors and ESCOs alike, Contractor-grade MainsFit (UL Type-B) LED lamp provides an easy solution to upgrade from the traditional fluorescent lamp.;Choose the light level and energy savings that suit your needs;Installation simplicity: Can be used with both shunted and un-shunted sockets;Emergency Capable: Compatible with the new PTB15D emergency driver or the Bodine ELI-S series emergency inverters (up to 15w lamps);The Contractor-grade MainsFit (UL Type B) lamps are designed to provide simple retrofit solution to move from traditional fluorescent lamps to energy saving LEDs. This ballast bypass lamp is similar to other UL Type B lamps in the Philips family by providing proven energy savings, long life (50k hours), surge suppression and industry leading safety features. All lamps in the Contractor-grade family are also double-ended to help simplify the installation.;DLC listed and affordable;Glass tube with 240° illumination angle;Available in 4’ T8 lamp family, with 2 lumen output options;Lifetime delivered: Average life rating of 50,000 hours;5-year limited warranty (For more information on Philips’ limited warranty please visit philips.com/warranties);Warehouses;Schools;Offices

Packages

25 - UNIT - (25)