Description
Color coding? It’s so simple, but it works. Racky Bits are easier to use and harder to lose, saving you a ton of time. The most popular color coded bits on the market, period.
Specifications
| Brand Name | Rack-A-Tiers | Sub Brand | Racky Bits™ |
| Item Name | Driver Bit | Type | Color Coded, Double Ended |
| Specifications | Packaged-#3 Black Square x 4" - PKG | Material | High Speed Steel |
| Finish | Laquered | Color | Green/Red |
| Tip Size | #1, #2 | Point Type | Square Recess |
| Dimensions | 4 in L | Standards | CSA Certified, UL Listed |
| UPC | 625912026117 |
Packages
| 5 - UNIT - (5) |