Abbotsford
WAG221615K0000005

WAGO 221-615/K000-0005 6 mm² 5-Conductor 221 Series Splicing Connector with Levers

Price $44.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:221-615/K000-0005

Description

Splicing connector with levers, 221 Series, leverEnjoy convenient electrical installations with this splicing connector with levers (item number 221-615). Whether for intercom system wiring or connecting electrical ovens, WAGO’s 221 Series splicing connector allows you to quickly and safely connect different conductor types. Its compact design offers an efficient solution that simplifies your work. Strip lengths must be between 12 and 14 mm when connecting conductors to this splicing connector with levers. Rated current and voltage are important parameters when selecting a splicing connector, as they determine the product's suitability for different applications. This product has a rated voltage of 450 V and a rated current of 41 A, making it suitable for high-load applications. Featuring conductor terminals along with CAGE CLAMP®, this connector is highly versatile. Our highly-rated and maintenance-free CAGE CLAMP® connection makes it easy to connect all conductor types without having to prepare the conductor. For example, you don't need to crimp ferrules. Dimensions: (36.7 x 10.1 x 21.1) mm (width x height x depth). Depending on the type of conductor, this splicing connector with levers is ideal for conductor cross sections ranging from 0.5 mm² to 6 mm².

Packages

5 - UNIT - (5)