Abbotsford
WAG7501416040000

WAGO 750-1416/040-000 24VDC 0.2 MS 8-Channel Digital Input

Price $292.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:750-1416/040-000

Description

This digital input module is a 2-wire device featuring eight channels in a width of just 12 mm (0.47 inch).It receives binary control signals from digital field devices (e.g., sensors, encoders, switches or proximity sensors).The module features Push-in CAGE CLAMP® connections enabling solid conductors to be connected by simply pushing them in.Each input channel has a noise-rejection RC filter with 0.2 ms time constant.A green LED indicates the signal state of each channel.Field and system levels are electrically isolated.An operating tool with a 2.5 mm blade (210-719) is required to open the Push-in CAGE CLAMP® connections.The device is ideal for operation in extreme environments thanks to:- An extended temperature range- Greater immunity to impulse voltages and electromagnetic interference- Higher vibration and shock resistance

Packages

1 - UNIT - 1