Description
Luminaire disconnect connector, 873 Series, yellowEnjoy error-free electrical installations with this luminaire disconnect connector (item number 873-332/000-100). Strip lengths must be between 9 and 10 mm when connecting conductors to this luminaire disconnect connector. This product incorporates conductor terminals and utilizes PUSH WIRE®. Our PUSH WIRE® connection uses the stiffness of the conductor to overcome the clamping spring's contact force, allowing you to clamp the conductor in place more quickly and easily. The item's dimensions are (13 x 10 x 39.7) mm (width x height x depth). Depending on the conductor type, this luminaire disconnect connector is suitable for conductor cross sections ranging from 0.34 mm² to 0.75 mm².
Packages
| 1 - UNIT - 1 |