Abbotsford
WIE5DS0390550

WIELAND ELECTRIC 5D.S03.9055.0 Earth Terminal WTN 2.5 PE, Green/Yellow

Price $6.48 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC
Manufacturer #:5D.S03.9055.0

Description

Earth terminal WTN 2.5 PE rated voltage 1000 V, screw connection, number of levels 1, number of clamp positions per level 2, nominal cross section 2.5 mm², connectable conductor cross section fine stranded without cable end sleeve 0,14mm²- 2,5mm², mounting method DIN rail (top hat rail), color green/ yellow, width/grid dimension 5.1 mm, inflammability class of insulation material acc. with ul94 V0

Packages

100 - UNIT - (100)