Abbotsford
WRMWSPC220C65BK

WIREMOLD WSPC220C65BK DESKTOP PWR CTR, 2 OL, USB A/C, BK

Price $162.88 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:WSPC220C65BK

Description

Desktop Power Center with two (2) 15A tamper-resistant power receptacles, three (3) smart USB ports, two (2) USB-C and one (1) USB-A, that provide 3.1A, 65W shared charging; includes clamp mounting kit. Available with a 6' (1.83m) power cord.


Two (2) tamper-resistant power outlets and (3) USB charging ports (3.1A) and 65W of shared charging.

Intelligent and energy efficient: Smart charging capability that recognizes devices and when to shut off during peak loads.

Easy connection to power sources: 6' (1.83m) 14 gauge cord easily reaches walls and floors.

Simple and flexible installation: Included clamp mounting kit allows for installation on variety of surfaces with no hardware required.

Less clutter, more functionality: A sleek slim design fits unobtrusively on work surfaces.

Seamlessly blends into your space: Two color choices that work with any environment.

Table Thickness: Clamp mount supports tables from 0.5" to 1.5"

Additional mounting kit can be specified for edge, surface, or under-table mounting needs

Packages

1 - UNIT - 1