Abbotsford
YKLTLSODPBK

ACUITY 2948GT TWIST LOCK SENSOR, ON/OFF, DIMMING, PHOT

Price $65.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:2948GT
Documents Documents

Description

TLS ODP Twist-to-Lock Sensor from SensorSwitchâ„¢ is a motion detection and photocell control sensor for outdoor applications. Ideal for mounting heights up to 40 Ft., TLS ODP sensor delivers reliable motion detection and photocell control, helping optimize energy usage in large outdoor spaces like parking lots. Its tool-less, twist-to-lock design simplifies installation with no additional wiring or hardware required. TLS ODP sensor comes pre-configured for out-of-the-box use with settings including: occupancy: 10-minutes; high trim: 100%; low trim: 30% (static value); photocell setpoint: 3 fc. Built for durability, it features an IP66 rating for protection against dust and water in demanding environments. For advanced customization, the sensor is compatible with the IWP Infrared Wireless Programmer (sold separately), allowing adjustments to be made from the ground or directly in the box, while the sensor is unpowered.

Packages

1 - UNIT - 1