Abbotsford
ARLFBS1423

ARLINGTON INDUSTRIES 2-3/8 inch New Construction Steel Box, Silver

Price $29.1516 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:FBS1423

Description

Steel ONE-BOX™ Designed for new construction or retrofit, side-mounts to a joist for a super secure, fan-rated installation - with no wobble.

Specifications

Brand Name Arlington Sub Brand One-Box
Item Name Fan Outlet Box Type Octagonal
Length 4-1/2 in Width 3.572 in
Depth 2-3/8 in Cubic Capacity 23 in³
Material Steel Color Silver
Number of Knockouts 2 Mounting Type In Plaster
Cable Entry (1) 1/2 in and (1) 3/4 in Bottom Knockout Includes Screw Hook
Standards UL Listed, CSA Certified Application For New Construction or Retrofit
UPC 018997761903

Packages

10 - UNIT - (10)