Abbotsford
MMMFB3000WT

3M CANADA COMPANY FB-3000WT Fire Barrier Sealant Solid 10.1 fl oz Tube

Price $49.96 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA COMPANY
Manufacturer #:FB-3000WT

Description

The 3M™ Fire Barrier Water Tight Sealant 3000WT is a ready-to-use, high-performance, single component, neutral cure, silicone firestop that also acts as a barrier to water leakage and airborne sound transmission.

Specifications

Brand Name 3M Item Name Fire Barrier Sealant
Type Watertight Container Size 10.1 fl oz
Container Type Tube Form Solid
Color Light Gray with Black Flecks Series 3000 WT
Odor/Scent Thixotropic Paste Composition 30 - 60% Melamine, 15 - 40% Siloxanes and Silicones, Di-Me, Hydroxy-Terminated, 10 - 30% Graphite, 10 - 30% Poly(Dimethylsiloxane), 3 - 7% Methyl Tris(2-Butylideneaminooxy)Silane, 0 - 5% Silica, 0 - 5% Synthetic Amorphous Silica, Fumed, Crystalline-Free, 0.5 - 1.5% (3-Aminopropyl)Triethoxysilane, <0.1% 3-Iodo-2-PropynylButylcarbamate
Drying Time 20 - 40 min Specific Gravity 1.25
VOC Content <=65 g/l Shelf Life 12 mon
Temperature Rating -20 to 122 °F Standards ASTM E814, UL 1479 and CAN/ULC S115M, ASTM E1966, UL 2079
Application For Sealing Single or Multiple Through Penetrations in Fire-Rated Constructions and Can be Used to Firestop Blank Openings and Bottom of Wall Static UPC 051115558429

Packages

12 - UNIT - (12)