Abbotsford
RAW8478SDPWR

STANLEY BLACK & DECKER 8478SD-PWR AC100+ Gold® Adhesive Anchoring System 10 oz Cartridge Black

Price $33.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANLEY BLACK & DECKER
Manufacturer #:8478SD-PWR

Description

The AC100+ Gold is a two-component adhesive anchoring system. The AC100+ Gold is designed for bonding threaded rod and reinforcing bar hardware into drilled holes in concrete base materials.

Specifications

Brand Name Powers Sub Brand AC100+ Gold®
Item Name Adhesive Anchoring System Container Size Part A 10 oz
Container Type Part A Cartridge Form Paste
Mixing Ratio 10:1 Setting Time 15 min
Color Black Base Content Vinylester
Composition 10 - <20% Ethylene dimethacrylate, 1 - <10% Methacrylic Acid, Monoester with Propan, 1 - <5% Quartz, 0.1 - <1% Dipropan-2-ol Density 1.52 - 1.68 g/mL
Odor Characteristic VOC 26 g/l
Temperature Rating 14 - 104 °F For Use With Rebar Doweling, Threaded Rod Bonding, Reinforcing Bar Elements
Includes Plastic Cartridges, Mixing Nozzles, Dispensing Tools and Hole Cleaning Equipment Standards ICC ES ESR-2582/3200/4105, NSF Certified
Application For Bonding Concrete and Masonry Base Materials UPC 075352770116

Packages

12 - UNIT - (12)